Shop All Scaffolding Accessories
Bil-Jax
Shoring Post - Galvanized - 5'11" - 10'4" H
Mfr # 0051-032
Zoro # G7682715
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bil-Jax
- MFR # 0051-032
- Zoro # G7682715
- UPC # 754024025272
- Country of Origin United States
- Category Scaffolding Accessories
Details
Item | Diagonal Brace 36" Lock Spacing,Notch E |
Description
Galv Shore Post 5ft11in-10ft4in 3.5K Wpd65
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Dial 1 in. H X 2 in. W Black Rubber Ball Bearing and Cushion (6693)
- DAYTON Cable, 3/8 In, L100Ft, WLL2880Lb, 7x19, Steel (2TAF5)
- EAGLE MFG Square Post Cap, 5 In. (1759)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Polyester, Yellow (EE1802DTX8)
- BIL-JAX Pro-Jax - Ladder Frame - 65" H (0127-101)
- BIL-JAX Leveling Jack - Rigid - #6, 7 (0032-086)
- BIL-JAX Snap Pin - 2 3/8" - 50 pack (0068-061-50)
- BIL-JAX Pro-Jax - Guard Rail Set - 6' L (0127-149-06)
- BIL-JAX Aluminum Ramps - Folding - Pair - 10" W x 8' L (0063-0341)
- BIL-JAX Diagonal Cross Brace - Hole End - 48" - 7' L (0010-04-07)
- BIL-JAX Insert Pin - 1" Collar - #7 (0007-117)
- Bil-Jax Scaffolding Accessories