Shop All Scaffolding
Bil-Jax
Scaffold Tower, Steel/Plastic, 2,000 lb Load Capacity, 2 to 16 ft Platform Height
Mfr # 6004C-7X15RT
Zoro # G3335127
product price: $2,498.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.
$2,498.99
Free 30-Day Returns
Key Features
- Platform Height 2 to 16 ft
- For Use With Guardrail & Outriggers
- Overall Length 84"
- Overall Height 22 ft
- Overall Depth 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bil-Jax
- MFR # 6004C-7X15RT
- Zoro # G3335127
- Country of Origin United States
- Category Scaffolding
Dimensions
Platform Height | 2 to 16 ft |
Overall Length | 84" |
Overall Height | 22 ft |
Overall Depth | 60 in |
Overall Width | 84 in |
Caster Dia. | 8 in |
Max. Work Height | 22 ft |
Details
Item | Scaffold Tower |
For Use With | Guardrail & Outriggers |
Material | Steel/Plastic |
Load Capacity | 2,000 lb |
Includes | Guardrails, Outriggers, Frames, Braces, Platform and Casters |
Finish | Yellow Powder Coated |
Standards | ANSI |
Description
Scaffold Tower, Overall Depth 60 in, Overall Width 84 in, Overall Height 22 ft, Load Capacity 2,000 lb, Material Steel/Plastic, Max. Work Height 22 ft, Platform Height 2 to 16 ft, Caster Dia. 8 in, Finish Yellow Powder Coated, Standards ANSI, Includes Guardrails, Outriggers, Frames, Braces, Platform and Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" Cam-Alloy® Swivel Self Locking Hook, Grade 100, Painted Green (5798695)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 24" L, 60" W (A6024)
- KIPP Positioning Pin Cylindrical D1= 22 Tool Steel, Black Oxidized, Ground, D2= 14 (K0352.14)
- PEERLESS CHAIN 14" BOLT/CHAIN CUTTER, 4101410 (4101410)
- BIL-JAX Scaffold Tower, Steel/Aluminum/Wood, 2,000 lb Load Capacity, 2 to 21 ft Platform Height (6004C-7X20RT)
- BIL-JAX Scaffold Tower, Aluminum, Steel, Wood, 2,000 lb Load Capacity, 2 to 11 ft Platform Height (6004C-10X10RT)
- BIL-JAX Scaffold Frame, Steel, 4,700 lb Load Capacity (6004-02552)
- BIL-JAX Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 6 ft Platform Height (0127-006-1)
- BIL-JAX Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 11 ft 6 in Platform Height (0127-006-2)
- BIL-JAX Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 4 ft Platform Height (0127-006-0)
- METALTECH Portable Scaffold, Steel, 1,500 lb Load Capacity, 6 ft Platform Height (I-BMSS)
- Bil-Jax Scaffolding