Shop All Scaffolding
Bil-Jax
Scaffold Tower, Steel, 2,000 lb Load Capacity, 2 to 16 ft Platform Height
Mfr # 6004C-10X15RT
Zoro # G3365306
product price: $3,118.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,118.99
Free 30-Day Returns
Key Features
- Platform Height 2 to 16 ft
- Overall Depth 60 in
- Overall Height 22 ft
- Overall Width 120 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bil-Jax
- MFR # 6004C-10X15RT
- Zoro # G3365306
- Country of Origin United States
- Category Scaffolding
Dimensions
Platform Height | 2 to 16 ft |
Overall Depth | 60 in |
Overall Height | 22 ft |
Overall Width | 120 in |
Platform Width | 120 in |
Max. Work Height | 21 ft 11 in |
Caster Dia. | 8 in |
Details
Item | Scaffold Tower |
Material | Steel |
Load Capacity | 2,000 lb |
Standards | ANSI A10.8, CSA, OSHA |
Finish | Powder Coated |
Includes | 32 in Outriggers |
Description
Scaffold Tower, Overall Depth 60 in, Overall Width 120 in, Overall Height 22 ft, Load Capacity 2,000 lb, Material Steel, Max. Work Height 21 ft 11 in, Platform Height 2 to 16 ft, Platform Width 120 in, Caster Dia. 8 in, Finish Powder Coat, Standards ANSI A10.8, CSA, OSHA, Includes 32 in Outriggers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Rigging Hook With Latch, 3 Ton Load, 80 Grade, Eye Attachment, 119 In Hook Opening (M6505A)
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 4,000 lb (SPT200L)
- LIFT-ALL Roundsling, Endless, 19 ft L, 31000 lb Cap (EN360X19)
- LIFT-ALL Tie-Down Strap, Ratchet, 30ft x 3In, 5000lb (20483)
- BIL-JAX Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 4 ft Platform Height (0127-006-0)
- BIL-JAX Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 11 ft 6 in Platform Height (0127-006-2)
- BIL-JAX Scaffold Tower, Aluminum, Steel, Wood, 2,000 lb Load Capacity, 2 to 11 ft Platform Height (6004C-10X10RT)
- BIL-JAX Scaffold Tower, Steel/Aluminum/Wood, 2,000 lb Load Capacity, 2 to 21 ft Platform Height (6004C-7X20RT)
- BIL-JAX Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 6 ft Platform Height (0127-006-1)
- BIL-JAX Scaffold Frame, Steel, 4,700 lb Load Capacity (6004-02552)
- METALTECH Scaffold Tower, Steel, 4 ft Platform Height (I-IMCNT)
- Bil-Jax Scaffolding