Shop All Scaffolding
Bil-Jax
Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 4 ft Platform Height
Mfr # 0127-006-0
Zoro # G3335109
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$710.99
Free 30-Day Returns
Key Features
- Platform Height 2 to 4 ft
- Overall Length 72"
- Overall Height 6 ft
- Overall Depth 29 in
- Overall Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bil-Jax
- MFR # 0127-006-0
- Zoro # G3335109
- UPC # 754024041357
- Country of Origin United States
- Category Scaffolding
Dimensions
Platform Height | 2 to 4 ft |
Overall Length | 72" |
Overall Height | 6 ft |
Overall Depth | 29 in |
Overall Width | 72 in |
Platform Depth | 29 in |
Platform Width | 72 in |
Caster Dia. | 5 in |
Max. Work Height | 10 ft 6 in |
Details
Item | Scaffold Tower |
Material | Steel |
Load Capacity | 1,000 lb |
Standards | ANSI |
Includes | Frames, Braces, Platform and Casters |
Finish | Yellow Powder Coated |
Description
Scaffold Tower, Overall Depth 29 in, Overall Width 72 in, Overall Height 6 ft, Load Capacity 1,000 lb, Material Steel, Max. Work Height 10 ft 6 in, Platform Height 2 to 4 ft, Platform Depth 29 in, Platform Width 72 in, Caster Dia. 5 in, Finish Yellow Powder Coated, Standards ANSI, Includes Frames, Braces, Platform and Casters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Ladder, Nylon Rope, 3" Loops, 50 ft. (322-50L)
- VESTIL Welded Aluminum Step Stand (SSA-3)
- VESTIL Molded Wheel Chock 8 In. with Flag (ORWC-8-ERGO-FL)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 3/8 G43 ZP w/SS Latch (HCS038-L)
- BIL-JAX Scaffold Frame, Steel, 4,700 lb Load Capacity (6004-02552)
- BIL-JAX Scaffold Tower, Steel/Aluminum/Wood, 2,000 lb Load Capacity, 2 to 21 ft Platform Height (6004C-7X20RT)
- BIL-JAX Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 11 ft 6 in Platform Height (0127-006-2)
- BIL-JAX Scaffold Tower, Aluminum, Steel, Wood, 2,000 lb Load Capacity, 2 to 11 ft Platform Height (6004C-10X10RT)
- BIL-JAX Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 6 ft Platform Height (0127-006-1)
- BIL-JAX Scaffold Tower, Steel/Plastic, 2,000 lb Load Capacity, 2 to 16 ft Platform Height (6004C-7X15RT)
- BON TOOL Scaffold Kit -- (2) 5' X 4'-6"' Frames With Pins And (2) 7' Braces (34-335)
- Bil-Jax Scaffolding