Shop All Scaffolding
Bil-Jax
Scaffold Tower, Aluminum, Steel, Wood, 2,000 lb Load Capacity, 2 to 21 ft Platform Height
Mfr # 6004C-10X21RTOR
Zoro # G2438147
product price: $3,224.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,224.99
Free 30-Day Returns
Key Features
- Platform Height 2 to 21 ft
- Overall Depth 60 in
- Overall Height 27 ft
- Overall Width 120 in
- Material Aluminum, Steel, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bil-Jax
- MFR # 6004C-10X21RTOR
- Zoro # G2438147
- Country of Origin United States
- Category Scaffolding
Dimensions
Platform Height | 2 to 21 ft |
Overall Depth | 60 in |
Overall Height | 27 ft |
Overall Width | 120 in |
Platform Width | 120 in |
Caster Dia. | 8 in |
Max. Work Height | 27 ft |
Details
Item | Scaffold Tower |
Material | Aluminum, Steel, Wood |
Load Capacity | 2,000 lb |
Standards | ANSI A10.8, CSA, OSHA |
Includes | 32 in Outriggers |
Finish | Powder Coated |
Description
Scaffold Tower, Overall Depth 60 in, Overall Width 120 in, Overall Height 27 ft, Load Capacity 2,000 lb, Material Aluminum, Steel, Wood, Max. Work Height 27 ft, Platform Height 2 to 21 ft, Platform Width 120 in, Caster Dia. 8 in, Finish Powder Coat, Standards ANSI A10.8, CSA, OSHA, Includes 32 in Outriggers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 11 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7308-4C)
- LITTLE GIANT High-Deck Platform Trucks, 2500 lb, 30" x 60" Deck, 21" Deck Height (BB3060B)
- LIFT-ALL Web Sling, Type 4, 15 ft L, 2 in W, Polyester, Yellow (EE2802DTX15)
- B/A PRODUCTS CO Tie-Down Strap Set, Ratchet (38-200C)
- BIL-JAX Scaffold Tower, Steel/Plastic, 2,000 lb Load Capacity, 2 to 16 ft Platform Height (6004C-7X15RT)
- BIL-JAX Scaffold Tower, Aluminum, Steel, Wood, 2,000 lb Load Capacity, 2 to 11 ft Platform Height (6004C-10X10RT)
- BIL-JAX Scaffold Tower, Steel/Aluminum/Wood, 2,000 lb Load Capacity, 2 to 21 ft Platform Height (6004C-7X20RT)
- BIL-JAX Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 6 ft Platform Height (0127-006-1)
- BIL-JAX Scaffold Frame, Steel, 4,700 lb Load Capacity (6004-02552)
- BIL-JAX Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 11 ft 6 in Platform Height (0127-006-2)
- METALTECH Scaffold with Guardrail, EasySet, Alum, 6ft (AL-Q0105)
- Bil-Jax Scaffolding