Shop All Scaffolding
Bil-Jax
Scaffold Frame, Steel, 4,700 lb Load Capacity
Mfr # 6004-02552
Zoro # G3137438
product price: $145.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$145.99
Free 30-Day Returns
Key Features
- Overall Height 5 ft
- Material Steel
- Overall Width 5 ft
- Load Capacity 4,700 lb
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bil-Jax
- MFR # 6004-02552
- Zoro # G3137438
- Country of Origin United States
- Category Scaffolding
Dimensions
Overall Height | 5 ft |
Overall Width | 5 ft |
Overall Depth | 1 5/8 in |
Details
Item | Scaffold Frame |
Material | Steel |
Load Capacity | 4,700 lb |
Finish | Powder Coated |
Standards | ANSI, CSA, OSHA |
Description
Scaffold Frame, Overall Depth 1 5/8 in, Overall Width 5 ft, Overall Height 5 ft, Load Capacity 4,700 lb, Material Steel, Finish Powder Coated, Standards ANSI, CSA, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W, PR (FE-HS-4-72)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 2200 lb (38EZEEX4)
- HARRINGTON Lever Chain Hoist, 500 lb Load Capacity, 10 ft Hoist Lift, 51/64 in Hook Opening (LX003-10)
- ZORO SELECT Rope, Cotton, 5/32in Dia, 100 ft. (120055-00100-000)
- BIL-JAX Scaffold Tower, Steel/Aluminum/Wood, 2,000 lb Load Capacity, 2 to 21 ft Platform Height (6004C-7X20RT)
- BIL-JAX Scaffold Tower, Steel/Plastic, 2,000 lb Load Capacity, 2 to 16 ft Platform Height (6004C-7X15RT)
- BIL-JAX Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 4 ft Platform Height (0127-006-0)
- BIL-JAX Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 11 ft 6 in Platform Height (0127-006-2)
- BIL-JAX Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 6 ft Platform Height (0127-006-1)
- BIL-JAX Scaffold Tower, Aluminum, Steel, Wood, 2,000 lb Load Capacity, 2 to 21 ft Platform Height (6004C-10X21RTOR)
- WERNER Portable Scaffold, Aluminum, 3 ft 8 in Platform Height (PS-48)
- Bil-Jax Scaffolding