Shop All Scaffolding Accessories
Bil-Jax
Pro-Jax - Ladder Frame - 39" H
Mfr # 0127-102
Zoro # G3137718
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bil-Jax
- MFR # 0127-102
- Zoro # G3137718
- Country of Origin United States
- Category Scaffolding Accessories
Details
Item | Pj-Ladder Frame 39In |
Description
Pj-Ladder Frame 39In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conveyor Table, Roller Spacing 8 In. (33VE05)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 19BF (KD19)
- WERNER 8 ft. Straight Ladder, Fiberglass, 8 Steps, 375 lb Load Capacity (7108-1)
- TMI Save-T-Loc Strip Door Hardware, 4ft, Alum (999-10050)
- BIL-JAX ST8100 Guardrail - 4' W - Straight (0106-459-4)
- BIL-JAX Easi-Guard - Side Panel - 7' L (0012-209-07)
- BIL-JAX Diagonal Cross Brace - Hole End - 36" - 7' L (0010-03-07)
- BIL-JAX ST8100 Deck - 19" x 4' - Intermediate - Gray Paint (0106-382-6)
- BIL-JAX ST8100 Guardrail - 4' W - Horizontal (0106-214-4)
- BIL-JAX AS2100 Quad Ripple 4' x 4' Deck (C105-22-7)
- WERNER Guard Rail and Toe Board System, 24 ft. L (SQHTG-24A)
- Bil-Jax Scaffolding Accessories