Shop All Scaffolding Accessories
Bil-Jax
Pro-Jax - Guard Rail Set - 6' L
Mfr # 0127-149-06
Zoro # G2137375
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$465.99
Free 30-Day Returns
Key Features
- Overall Length 6 ft
- Overall Height 42 in
- Overall Width 1 in
- Load Capacity 1,000 lb
- Includes Guard Rail Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bil-Jax
- MFR # 0127-149-06
- Zoro # G2137375
- UPC # 754024042552
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 6 ft |
Overall Height | 42 in |
Overall Width | 1 in |
Details
Item | Guard Rail Kit |
Load Capacity | 1,000 lb |
Includes | Guard Rail Kit |
Accessory Type | Guard Rail Kit |
Description
Guard Rail Kit, Load Capacity 1,000 lb, Overall Length 6 ft, Overall Width 1 in, Overall Height 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Trailer/Crane Dock Bumper, Rubber, PK2 (2MYR7)
- US CARGO CONTROL 1/4" Wire Rope Clip Stainless Steel Type 304 (PCWRC14SS304)
- THE BETTER BUNGEE Bungee Cord, White, 30 in. L, 1-1/2 in. W (BBC30NW)
- HAMILTON Mort Wheel, 5X2 5/8Rb (W-520-R-5/8)
- BIL-JAX ST8100 Guardrail - 4' W - Straight (0106-459-4)
- BIL-JAX Side Bracket - Saddle Hanger w/Plate End - 12" (0039-124)
- BIL-JAX Pro-Jax - Additional Height Section - 6' L x 3' H (0127-007-3)
- BIL-JAX Well Wheel - 10" (0082-0103)
- BIL-JAX Pin w/Chain - Heavy Duty Shore Post (0068-132)
- BIL-JAX Pro-Jax - Plywood Hinged Deck - 6' L (0127-141-06)
- ADD-A-LEVEL Work Platform Connector Clip, PK4 (RC3000)
- Bil-Jax Scaffolding Accessories