Shop All Scaffolding Accessories
Bil-Jax
Pro-Jax - Additional Height Section - 6' L x 5' H
Mfr # 0127-007-5
Zoro # G2137381
product price: $385.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$385.99
Free 30-Day Returns
Key Features
- Overall Length 74 in
- For Use With 0127-006-0, 0127-006-1, 0127-006-2, 0127-006-3
- Overall Height 65 in
- Overall Width 29 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bil-Jax
- MFR # 0127-007-5
- Zoro # G2137381
- UPC # 754024041494
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 74 in |
Overall Height | 65 in |
Overall Width | 29 in |
Details
Item | Height Extension Kit |
For Use With | 0127-006-0, 0127-006-1, 0127-006-2, 0127-006-3 |
Material | Steel |
Load Capacity | 1,000 lb |
Finish | Yellow Powder Coated |
Includes | Height Extension Kit |
Accessory Type | Height Extension Kit |
Description
Height Extension Kit, Load Capacity 1,000 lb, Overall Length 74 in, Overall Width 29 in, Overall Height 65 in, Material Steel, Finish Yellow Powder Coated, For Use With 0127-006-0, 0127-006-1, 0127-006-2, 0127-006-3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Caster, Hs 5X2 Metal Bb (R-HS-5MB)
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 2,400 lb (G24368MR)
- DAYTON Scissor Lift Cart, 1000 lb. Cap, 19-1/2"W, 32"L (6W803)
- GLOBAL INDUSTRIAL Universal ErgonomicForklift Seat with Suspension & Curved Back, Black (293276)
- BIL-JAX Pro-Jax - Ladder Frame - 65" H (0127-101)
- BIL-JAX Shoring Post - Heavy Duty - 5'11" - 10'4" H (0051-082)
- BIL-JAX ST8100 Ultra Stair - 8 Step - 32" - 56" H (0106-450-8)
- BIL-JAX ST8100 Deck - 19" x 4' - Intermediate - Gray Paint (0106-382-6)
- BIL-JAX Outrigger - #7 - 30" W (0048-27)
- BIL-JAX Gravity Pig Tail Pin- 50 pack (0066-0046-50)
- BIL-JAX Pedestal Scaffold - Frame (0006-54-F)
- Bil-Jax Scaffolding Accessories