Shop All Scaffolding Accessories
Bil-Jax
Pro-Jax - Additional Height Section - 6' L x 3' H
Mfr # 0127-007-3
Zoro # G8999401
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 ft
- For Use With 0127-006-0, 0127-006-1, 0127-006-2, 0127-006-3
- Overall Height 39 in
- Overall Width 29 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bil-Jax
- MFR # 0127-007-3
- Zoro # G8999401
- UPC # 754024041456
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 6 ft |
Overall Height | 39 in |
Overall Width | 29 in |
Details
Item | Height Extension Kit |
For Use With | 0127-006-0, 0127-006-1, 0127-006-2, 0127-006-3 |
Material | Steel |
Load Capacity | 1,000 lb |
Finish | Yellow Powder Coated |
Includes | Height Extension Kit |
Accessory Type | Height Extension Kit |
Description
Height Extension Kit, Load Capacity 1,000 lb, Overall Length 6 ft, Overall Width 29 in, Overall Height 39 in, Material Steel, Finish Yellow Powder Coated, For Use With 0127-006-0, 0127-006-1, 0127-006-2, 0127-006-3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 10' Red Heavy Duty Endless Ratchet Strap (5410FE-RED)
- LINCOLN Conveyor Drive Coupling (369190)
- DAYTON Fitting, Oil/Grease (97-22)
- ERICKSON Tie-Down Strap, Ratchet, 10ft. x 1In., PK4 (31352)
- BIL-JAX Insert Pin - 1" Collar - #5 (0007-115)
- BIL-JAX Putlog - Trussed - 16' L (0036-601)
- BIL-JAX Pro-Jax - Outrigger Set - 18" (0127-150-18)
- BIL-JAX Walkboard - X-panded Steel - 32" W x 7' L (0044-245)
- BIL-JAX Arm Brace - Notch End - Preferred Spacing - 7' L (0013-03-07)
- BIL-JAX Insert Pin - No Collar - #6 (0007-106)
- BIL-JAX Base Plate - Rigid - #6 (0030-116)
- Bil-Jax Scaffolding Accessories