Shop All Fixed Work Platforms
Bil-Jax
ST8100 Stage - 20' L x 24' W x 26" H - Gray Paint
Mfr # 0106-GPSP-20X24
Zoro # G3482407
product price: $12,646.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$12,646.99
Free 30-Day Returns
Key Features
- Overall Length 24 ft
- Overall Height 27 in
- Material Steel/Plywood
- Overall Width 20 ft
- Load Capacity 150 lb/sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bil-Jax
- MFR # 0106-GPSP-20X24
- Zoro # G3482407
- UPC # 754024156457
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Overall Length | 24 ft |
Overall Height | 27 in |
Overall Width | 20 ft |
Details
Item | Portable Stage Package |
Material | Steel/Plywood |
Load Capacity | 150 lb/sq ft |
Includes | (42) Legs and (30) Modular Decks |
Standards | IBC/UBC |
Description
Portable Stage Package, Overall Length 24 ft, Overall Width 20 ft, Overall Height 27 in, Material Steel/Plywood, Load Capacity 150 lb/sq ft, Standards IBC/UBC, Includes (42) Legs and (30) Modular Decks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plate Caster, Rubber, 4 in., 400 lb. (B-POEV 102KA-12-SB)
- ZORO SELECT Guard Rail, 5 ft., Yellow (5AE59)
- PROSOURCE Bed Roller 2-1/4 Wd Wheel (JC-C01-PS)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-15)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 15"-18"H, Style 3 (CW3-18-2-3)
- COTTERMAN Work Platform, 2 Step, Steel, 50In. H. (2WP3660RA3B4B8AC2P6)
- FIBERGRATE Work Platform, Rubber Feet, 6 x 24 x 24 IN (878720)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 15"-18"H, Style 4 (CW4-18-2-3)
- COTTERMAN Work Platform, Dual Access, Steel, 70 In H (7DWP3660RA3B4CC1P6)
- TRI-ARC Work Platform, 4-Step, 800 lb.Cap, Steel (WLWP143648SL-Y)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 77"L Platform, Adjustable to 15"-18"H, Style 1 (CW1-18-2-6)
- Bil-Jax Fixed Work Platforms