Shop All Scaffolding Accessories
This Product is Discontinued
Bil-Jax
Pig Tail Pin Bag, 2-19/32 in L, PK50 (Discontinued)
Mfr # 0066-0046-50
Zoro # G9000695
This Product is Discontinued
Key Features
- Overall Length 2-5/8"
- Material Steel
- Overall Width 1-3/4"
- For Use With Mfr. No. ST-RU0716OR, ST-RU0721OR, ST-RU0711
- Overall Height 1-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bil-Jax
- MFR # 0066-0046-50
- Zoro # G9000695
- UPC # 754024165619
- Country of Origin China
- Category Scaffolding Accessories
Dimensions
Overall Length | 2-5/8" |
Overall Width | 1-3/4" |
Overall Height | 1-11/16" |
Details
Item | Pig Tail Pin |
Material | Steel |
For Use With | Mfr. No. ST-RU0716OR, ST-RU0721OR, ST-RU0711 |
Finish | zinc plated |
Description
Pig Tail Pin, Overall Length 2 5/8 in, Overall Width 1 3/4 in, Overall Height 1 11/16 in, Material Steel, Finish Zinc Plated, For Use With Mfr. No. ST-RU0716OR, ST-RU0721OR, ST-RU0711, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.