Shop All Scaffolding Accessories
Bil-Jax
Hoist Arm
Mfr # 0041-028
Zoro # G3137535
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15 in
- Overall Width 3 13/16 in
- Material Steel
- Load Capacity 100 lb
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bil-Jax
- MFR # 0041-028
- Zoro # G3137535
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 15 in |
Overall Width | 3 13/16 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Hoist Arm |
Material | Steel |
Load Capacity | 100 lb |
Finish | Powder Coated |
Number of Sides | 2 |
Standards | ANSI, CSA, OSHA |
Includes | Clamp Hardware |
Accessory Type | Hoist Arm |
Description
Hoist Arm, Load Capacity 100 lb, Overall Length 15 in, Overall Width 3 13/16 in, Number of Sides 2, Material Steel, Finish Powder Coated, Standards ANSI, CSA, OSHA, Includes Clamp Hardware, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 017-90915 Sikaflex-252, White (017-90915)
- ZORO SELECT Caster Whel, Plyurthan, 6 in., 1200 lb., Grn (4DU68)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 15 ft. (1VW56)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101025)
- BIL-JAX Diagonal Cross Brace - Hole End - 48" - 7' L (0010-04-07)
- BIL-JAX Diagonal Cross Brace - Hole End - 36" and 48" - 8' L (0010-34-08)
- BIL-JAX Hook Replacement - Aluminum Plywood Walkboard - A (0054-130)
- BIL-JAX Pro-Jax - Walkboard - Expanded Steel - 6' L (0127-113)
- BIL-JAX Caster - Iron - #6 - 8" (0026-762)
- BIL-JAX Pro-Jax - Additional Height Section - 6' L x 3' H (0127-007-3)
- TARPS NOW 13' X 100' FR Scaffold Sheeting (SS12FR-13100)
- Bil-Jax Scaffolding Accessories