Shop All Scaffolding Accessories
Bil-Jax
Hinge Pin - 2" - 50 pack
Mfr # 0068-012-50
Zoro # G3137867
product price: $41.85
/pk 50, $0.84/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 23/32 in
- Overall Width 11/32 in
- Material Steel
- Manufacturers Warranty Length 1 yr
- Number of Sides 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bil-Jax
- MFR # 0068-012-50
- Zoro # G3137867
- Country of Origin China
- Category Scaffolding Accessories
Dimensions
Overall Length | 2 23/32 in |
Overall Width | 11/32 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Hinge Pin |
Material | Steel |
Number of Sides | 2 |
Standards | ANSI, CSA, OSHA |
Finish | Zinc Plated |
Includes | Hinge Pin |
Accessory Type | Hinge Pin |
Description
Hinge Pin, Overall Length 2 23/32 in, Overall Width 11/32 in, Number of Sides 2, Material Steel, Finish Zinc Plate, Standards ANSI, CSA, OSHA, Manufacturers Warranty Length 1 yr, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Lifting Magnet, 1000 lb Cap, 9-1/2 In OAL (BL1000)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPC-3060-2-95)
- DAYTON Pin, Valve Shifter (MH29XL8528G)
- MAILLON RAPIDE Quick Link, 1/4 in., 880 lb. (N-060-GS)
- BIL-JAX Spring Rivet - 50 pack (0068-023-50)
- BIL-JAX Caster - Iron - #6 - 8" (0026-762)
- BIL-JAX Pedestal Scaffold - Frame (0006-54-F)
- BIL-JAX Pedestal Scaffold - Leg (0006-54-L)
- BIL-JAX Outrigger - #7 - 30" W (0048-27)
- BIL-JAX Walkboard - X-panded Steel - 32" W x 7' L (0044-245)
- BIL-JAX Pro-Jax - Walkboard - Expanded Steel - 6' L (0127-113)
- Bil-Jax Scaffolding Accessories