Shop All Scaffolding Accessories
Bil-Jax
Gravity Pig Tail Pin
Mfr # 0066-0046
Zoro # G3307836
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Overall Height 2 in
- Includes Scaffold Pigtail Pin
- Accessory Type Scaffold Pigtail Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bil-Jax
- MFR # 0066-0046
- Zoro # G3307836
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 2 in |
Overall Height | 2 in |
Details
Item | Scaffold Pigtail Pin |
Includes | Scaffold Pigtail Pin |
Accessory Type | Scaffold Pigtail Pin |
Description
Scaffold Pigtail Pin, Overall Length 2 in, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Castr, Polyurthan, 5 in, 300 lb (20TM37)
- AMERIHOME Lightweight Single Step Aluminum Step Stool, Bright Green (STL1AGNBX)
- SERVICE CASTER SCC - 4" Semi Steel Cast Iron Wheel w/Roller Bearing- 3/8" Bore-600 lbs Capacity (SCC-SSR415-38)
- BALLYMORE 132 in H Steel Cantilever Rolling Ladder, 7 Steps, 300 lb Load Capacity (TT7-11)
- BIL-JAX Arm Brace - Notch End - Preferred Spacing - 7' L (0013-03-07)
- BIL-JAX Pro-Jax Utility Scaffold - 8' L x 6' H (0127-008-0)
- BIL-JAX Walkboard - X-panded Steel - 28" W x 7' L (0044-235)
- BIL-JAX Diagonal Cross Brace - Notch End - Preferred Spacing - 7' L (0009-01-07)
- BIL-JAX Swing Gate - 5' L (0012-368)
- BIL-JAX Walkboard - X-panded Steel - 19" W x 7' L (0044-205)
- BIL-JAX Pro-Jax Utility Scaffold w/Guardrails - 8' L x 6' H (0127-008-1)
- Bil-Jax Scaffolding Accessories