Shop All Scaffolding Accessories
Bil-Jax
Easi-Guard - Side Panel - 7' L
Mfr # 0012-209-07
Zoro # G6604044
product price: $52.29
/ea
Sold in multiples of 15 for $784.35
$784.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 ft
- Overall Height 24 in
- Overall Width 1 in
- Includes Guard Rail
- Accessory Type Guard Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bil-Jax
- MFR # 0012-209-07
- Zoro # G6604044
- UPC # 754024015891
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 7 ft |
Overall Height | 24 in |
Overall Width | 1 in |
Details
Item | Guard Rail |
Includes | Guard Rail |
Accessory Type | Guard Rail |
Description
Guard Rail, Overall Length 7 ft, Overall Width 1 in, Overall Height 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A1E10B4W5C1P3)
- ZORO SELECT Weep Cord, 1/4 in. x 100 ft., Solid (20TL86)
- PEERLESS CHAIN 5/16 7X19 WIRE ROPE 500'/RL, 4503405 (4503405)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EE2802NFX4)
- BIL-JAX ST8100 Guardrail - 4' W - Straight (0106-459-4)
- BIL-JAX ST8100 Deck - 4' x 4' - 1/4 Round - Gray Paint (0106-385-6)
- BIL-JAX Putlog - Trussed - 20' L (0036-603)
- BIL-JAX Shoring Post - Heavy Duty - 6'11" - 11'4" H (0051-083)
- BIL-JAX Pro-Jax Utility Scaffold w/Guardrails and Outriggers - 8' L x 17' H (0127-008-3)
- BIL-JAX Walkboard - Aluminum Plywood - Hinged - A - 28" W x 7' L (0054-346)
- BIL-JAX Shoring Post - Galvanized - 5'11" - 10'4" H (0051-032)
- Bil-Jax Scaffolding Accessories