Shop All Scaffolding Accessories
Bil-Jax
Diagonal Cross Brace - Hole End - 36" - 7' L
Mfr # 0010-03-07
Zoro # G7682891
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bil-Jax
- MFR # 0010-03-07
- Zoro # G7682891
- UPC # 754024014238
- Country of Origin United States
- Category Scaffolding Accessories
Details
Item | Diagonal Brace 36" Lock Spacing,Hole En |
Description
Brc-diag-h-36 X 7ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-1830-2-95)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Nylon, Yellow (EE1601NFX7)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S314-PPUB-RED-TLB-TP2-4)
- S-LINE Ratchet Long Wide Handle & Flat Hooks 2"X27' 3,333 Lbs (557)
- BIL-JAX Outrigger - #7 - 30" W (0048-27)
- BIL-JAX Pro-Jax - Walkboard - Expanded Steel - 6' L (0127-113)
- BIL-JAX ST8100 Leg/AS2100 Sleeve - 1 1/2" x 36" L (0065-0298-036)
- BIL-JAX AS2100 Adjustable Leg - 28" - 44" (0105-40-2844)
- BIL-JAX Hoist Arm (0041-028)
- BIL-JAX Insert Pin - 1/2" Collar - #6 (0007-022)
- METALTECH Scaffold Crossbrace, 84inLx2inWx48inH (M-MC4884)
- Bil-Jax Scaffolding Accessories