Shop All Scaffolding Accessories
Bil-Jax
Diagonal Cross Brace - Hole End - 27 3/4" - 7' L
Mfr # 0010-01-07
Zoro # G6508521
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 ft 6 in
- Overall Height 1 in
- Overall Width 2 in
- Includes Scaffold Crossbrace
- Accessory Type Scaffold Crossbrace
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bil-Jax
- MFR # 0010-01-07
- Zoro # G6508521
- UPC # 754024014023
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 7 ft 6 in |
Overall Height | 1 in |
Overall Width | 2 in |
Details
Item | Scaffold Crossbrace |
Includes | Scaffold Crossbrace |
Accessory Type | Scaffold Crossbrace |
Description
Scaffold Crossbrace, Overall Length 7 ft 6 in, Overall Width 2 in, Overall Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 50' Yellow Ratchet Strap w/ Wire Hooks (8550WH-Y)
- GUARDIAN EQUIPMENT Wall Jack (2601)
- ALL GEAR Twine, PPL, Spiral Wrap, 1/8In dia, 6500ft L (AGPPPL6500B)
- BIL-JAX Walkboard - X-panded Steel - 19" W x 7' L (0044-205)
- BIL-JAX Shoring Post - Heavy Duty - 5'11" - 10'4" H (0051-082)
- BIL-JAX Pro-Jax - Guard Rail Set - 6' L (0127-149-06)
- BIL-JAX Diagonal Cross Brace - Hole End - 27 3/4" - 10' L (0010-01-10)
- BIL-JAX AS2100 Fixed Leg - 18" L (0105-0299-018)
- BIL-JAX Shoring Post - Heavy Duty - 6'11" - 11'4" H (0051-083)
- BIL-JAX Caster - Polyurethane - #5 - 8" (0026-952)
- Bil-Jax Scaffolding Accessories