Shop All Scaffolding Accessories
Bil-Jax
Diagonal Cross Brace - Hole End - 27 3/4" - 10' L
Mfr # 0010-01-10
Zoro # G3137806
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 124 25/32 in
- Overall Width 2 7/16 in
- Material Steel
- Standards ANSI, CSA, OSHA
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bil-Jax
- MFR # 0010-01-10
- Zoro # G3137806
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 124 25/32 in |
Overall Width | 2 7/16 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Crossbrace |
Material | Steel |
Standards | ANSI, CSA, OSHA |
Finish | Galvanized |
Number of Sides | 2 |
Includes | Crossbrace |
Accessory Type | Crossbrace |
Description
Crossbrace, Overall Length 124 25/32 in, Overall Width 2 7/16 in, Number of Sides 2, Material Steel, Finish Galvanized, Standards ANSI, CSA, OSHA, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Latch Kit, SS, 19/32 in., 13/64 in. (1090107)
- MAG-MATE Lifting Magnet, 3000 lb Cap, 19-1/4 In OAL (CL3000)
- CAMPBELL CHAIN & FITTINGS CHAIN PROOF 3/8"" ZN 45' (143626)
- VESTIL Economy Lever Hoist, 500 Load Capacity, 8.25 in Hook Opening (ELH-05-5)
- BIL-JAX Leveling Jack - Swivel - #6, 7 (0032-096)
- BIL-JAX Pin w/Chain - Heavy Duty Shore Post (0068-132)
- BIL-JAX Pro-Jax - Outrigger Set - 18" (0127-150-18)
- BIL-JAX Trash Chute Kit - 50' (0086-079-50)
- BIL-JAX Easi-Guard - End Panel w/Toebaord - #6 - 5' L (0012-226-05)
- BIL-JAX Pro-Jax - Guard Rail Set - 6' L (0127-149-06)
- BIL-JAX ST8100 Sleeve/AS2100 Leg - 1 3/4" x 18" L (0065-0299-018)
- Bil-Jax Scaffolding Accessories