Shop All Scaffolding Accessories
Bil-Jax
Caster - Polyurethane - #6 - 8"
Mfr # 0026-962
Zoro # G7244361
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Overall Height 8 in
- Overall Width 2 in
- Load Capacity 500 lb
- Includes Scaffold Caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bil-Jax
- MFR # 0026-962
- Zoro # G7244361
- UPC # 754024020086
- Country of Origin China
- Category Scaffolding Accessories
Dimensions
Overall Length | 8 in |
Overall Height | 8 in |
Overall Width | 2 in |
Details
Item | Scaffold Caster |
Load Capacity | 500 lb |
Includes | Scaffold Caster |
Accessory Type | Scaffold Caster |
Description
Scaffold Caster, Load Capacity 500 lb, Overall Length 8 in, Overall Width 2 in, Overall Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 7 x 2.5 ft, Aluminum (SD20003084)
- HARRINGTON Manual Chain Hoist, 15 ft.Lift (CB100-15)
- VESTIL Hand Pump/Powered Stacker, Load Cap. 2000 lb., Overall Height: 98" (SE/HP-98)
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 300 ft. L (P130060092)
- BIL-JAX Spring Rivet - 50 pack (0068-023-50)
- BIL-JAX Drywall Cart - Medium Duty (0063-0574-11YE)
- BIL-JAX Insert Pin - 1" Collar - #6 (0007-116)
- BIL-JAX Gravity Pig Tail Pin- 50 pack (0066-0046-50)
- BIL-JAX Pro-Jax Utility Scaffold - 8' L x 6' H (0127-008-0)
- BIL-JAX Shoring Post - Heavy Duty - 6'11" - 11'4" H (0051-083)
- TARPS NOW Black Scaffold Debris Netting - 10' x 150' (DNBK-10150)
- Bil-Jax Scaffolding Accessories