Shop All Scaffolding Accessories
Bil-Jax
Caster - Iron - #6 - 8"
Mfr # 0026-762
Zoro # G3137779
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 5/16 in
- Material Cast Iron/Rubber
- Overall Width 3 1/4 in
- Load Capacity 500 lb
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bil-Jax
- MFR # 0026-762
- Zoro # G3137779
- Country of Origin China
- Category Scaffolding Accessories
Dimensions
Overall Length | 13 5/16 in |
Overall Width | 3 1/4 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Caster |
Material | Cast Iron/Rubber |
Load Capacity | 500 lb |
Finish | Unfinished |
Standards | ANSI, CSA, OSHA |
Number of Sides | 2 |
Includes | Snap Pin |
Accessory Type | Caster |
Description
Caster, Load Capacity 500 lb, Overall Length 13 5/16 in, Overall Width 3 1/4 in, Number of Sides 2, Material Cast Iron/Rubber, Finish Unfinished, Standards ANSI, CSA, OSHA, Includes Snap Pin, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Professional Grade 20' FG NexGen FiberLite Extension Ladder - 1AA 375 lb. (39220V)
- CASTERS WHEELS & INDUSTRIAL HANDLING Albion Institutional Caster - Rigid 3-1/2in Diameter 300 Lb. Cap. - (DCXS03X31-R)
- US CARGO CONTROL 2" x 15' Black Endless Ratchet Strap (5315FE-BLK)
- JET 1Ss-1C-20, 1 Ton, 1Ph, 20In. Lift, 115/2, 1 ton, 20 ft, 115/230V (112000)
- BIL-JAX Walkboard - Aluminum Plywood - A - 28" W x 7' L (0054-246)
- BIL-JAX Original Multipurpose Unit - 6' L (C130-006-0YE)
- BIL-JAX Insert Pin - 1" Collar - #7 (0007-117)
- BIL-JAX ST8100 Deck - 19" x 4' - Intermediate - Gray Paint (0106-382-6)
- BIL-JAX Easi-Guard - Side Panel - 7' L (0012-209-07)
- BIL-JAX Pin w/Chain - Heavy Duty Shore Post (0068-132)
- BIL-JAX B-Lock Clamp - #6, 7 (0069-0057)
- Bil-Jax Scaffolding Accessories