Shop All Scaffolding Accessories
Bil-Jax
Base Plate - Rigid - #6
Mfr # 0030-116
Zoro # G3137900
original price:
$21.95
8% off
new price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Overall Width 6 in
- Material Steel
- Finish Powder Coated
- Standards ANSI, CSA, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bil-Jax
- MFR # 0030-116
- Zoro # G3137900
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 6 in |
Overall Width | 6 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Base Plate |
Material | Steel |
Finish | Powder Coated |
Standards | ANSI, CSA, OSHA |
Number of Sides | 2 |
Includes | Base Plate |
Accessory Type | Base Plate |
Description
Base Plate, Overall Length 6 in, Overall Width 6 in, Number of Sides 2, Material Steel, Finish Powder Coated, Standards ANSI, CSA, OSHA, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A6E20B8D3C1P6)
- ERICKSON 10mm x 24 In. Industrial Bungee Cord, Black (06803)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X4.5" BLACK (BOL-36-4.5-BK)
- VESTIL Heavy Duty Self-Dump Hopper .75 Cubic Yard 6000 lb Machine Gray (D-75-HD-GY-MG)
- BIL-JAX Insert Pin - 1" Collar - #5 (0007-115)
- BIL-JAX Leveling Jack - Rigid - #6, 7 (0032-086)
- BIL-JAX Swing Gate - 5' L (0012-368)
- BIL-JAX Pro-Jax Utility Scaffold w/Guardrails and Outriggers - 8' L x 17' H (0127-008-3)
- BIL-JAX Pro-Jax - Additional Height Section - 6' L x 5' H (0127-007-5)
- BIL-JAX Outrigger - #7 - 30" W (0048-27)
- BIL-JAX Walkboard - X-panded Steel - 19" W x 7' L (0044-205)
- Bil-Jax Scaffolding Accessories