Shop All Scaffolding Accessories
Bil-Jax
AS2100 Guardrail - 4' W - Straight
Mfr # 0105-05-113
Zoro # G7735349
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Component Corner Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bil-Jax
- MFR # 0105-05-113
- Zoro # G7735349
- UPC # 754024205988
- Country of Origin United States
- Category Scaffolding Accessories
Details
Item | Shoring Post,Galvanized,10 ft.3",14 ft. |
Guard Rail Component | Corner Guard |
Description
Guard Rail Straight Panel 4ft Vertical-AS2100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Plate Castr Kit, 5 in., 1000 lb. (WBCK-3036)
- TRI-ARC 116 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (KDSR108246-D3)
- ZORO SELECT Swivel Stem Caster, Poly, 4 in., 275 lb., Gry (20TM25)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 2 in W, Nylon, Yellow (EN1602NX5)
- BIL-JAX AS2100 Quad Ripple 4' x 8' Deck (C105-20-7)
- BIL-JAX Insert Pin - 1" Collar - #5 (0007-115)
- BIL-JAX Pro-Jax - Walkboard - Expanded Steel - 6' L (0127-113)
- BIL-JAX AS2100 Adjustable Leg - 28" - 44" (0105-40-2844)
- BIL-JAX Pin w/Chain - Heavy Duty Shore Post (0068-132)
- BIL-JAX Pro-Jax Utility Scaffold w/Guardrails - 8' L x 6' H (0127-008-1)
- METALTECH Outrigger, 4-17/64 in.L, Steel (M-MO32)
- Bil-Jax Scaffolding Accessories