Shop All Scaffolding Planks & Stages
Bil-Jax
AS2100 Fixed Leg - 9" L
Mfr # 0105-0299-009
Zoro # G8613365
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bil-Jax
- MFR # 0105-0299-009
- Zoro # G8613365
- UPC # 754024169440
- Country of Origin United States
- Category Scaffolding Planks & Stages
Details
Item | Steel,Walkboard,Expanded,28" W X 8 ft. L |
Description
Leg 9in long for AS-2100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Wall/Column Mount, 50lb., 4 ft., Swing Boom (WS50-WS04)
- NITE IZE Double Gated Carabiner, 2-5/8 In., Black (SB3-03-01)
- ARSENAL BY ERGODYNE Black Ladder Shoulder Lifting Strap (5302)
- VESTIL Wall Mounted Hand Winch, Double, PR (WALL-D)
- BIL-JAX AS2100 Deck - 4' x 4' 45° - Black HDPE Quadripple (0105-29-7)
- BIL-JAX Pro-Jax - Walkboard - Plywood - 6' L (0127-108-06)
- BIL-JAX Quick Stair - 2 Step (0105-37-12)
- BIL-JAX Walkboard - Aluminum Plywood - A - 19" W x 7' L (0054-216)
- BIL-JAX Walkboard - Aluminum - 19" W x 7' L (0055-216)
- BIL-JAX Walkboard - Aluminum - 19" W x 10' L (0055-220)
- WERNER Two-Person Scaffolding Stage, 20 Ft. L (2420)
- Bil-Jax Scaffolding Planks & Stages