Bike Lane

Bike Lane 83-DT5239 2009 Bicycle Garage Storage Lift Bike Hoist 100 lbs Heavy Duty


product price: $54.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Have you been searching for a better way to store your bicycle Your search is over. Life in the Bike Lane just got easier with a new bicycle storage lift by Bike Lane products. Rated for bikes up to 100 pounds, the Bike Lane Products Bicycle Storage Lift can handle even the beefiest of bikes. Compared to the competition, this easy to use bicycle storage hoist is stronger and more economical. Don't settle for second best.

Features
  • Hooks feature a rubber coating to protect your bicycle from scratches
  • Engineered to lift heavy bikes up to 100 lb capacity
  • For Ceilings up to 12ft
  • Safety engineered locking mechanism prevents accidental release
  • Bike Lane Products are durable and easy to use
  • 2009 Bicycle Garage Storage Lift Bike Hoist 100 lbs Capacity Heavy Duty
Specifications
  • Capacity: 100 lbs Capacity
  • Weight: 4 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.