Shop All Toys & Games
Bigjigs
Wooden Farm Animals, Set of 10
Mfr # T0143
Zoro # G1421407
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Color Multi
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bigjigs
- MFR # T0143
- Zoro # G1421407
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Color | Multi |
Includes | 2 x cow, 2 x pig, 2 x sheep, 2 x duck, 2 x chicken |
Material | Wood |
Description
No farm is complete without some farm animals! There are 2 cows ready for milking, 2 sheep waiting to nibble at the grass, 2 pigs happy to roll around in the mud, 2 ducks ready to swim about in the pond and 2 chickens waiting to lay some eggs! A great way to teach children about farm animals, where they live and the role that they play on the farm. A great addition to the Tidlo Old Field Farm. Encourages creative and imaginative play. Develops hand/eye coordination, fine motor skills and dexterity. Made from high quality, responsibly sourced materials. Conforms to current ASTM and CPSIA safety standards. Age 3+ years. Consists of 10 play pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Round ring View Binder 3" Binder Capacity Letter (19752)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/White (TZe251)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENQE515A)
- ZORO SELECT Foam Cord, 30 ft. L, 3/4" dia., Black (ZUSA287750-30)
- BIGJIGS City Fire Engine (JT131)
- BIGJIGS Crocodile Number Puzzle (BJ029)
- BIGJIGS Teaching Clock (BJ906)
- BIGJIGS Chunky Alphabet Puzzle - Lowercase (BB106)
- BIGJIGS Chunky Alphabet Puzzle - Uppercase (BB055)
- TOY TIME Screw Block Toy Wooden Manipulative with Screwdriver, Motor Development Activity for Kids (722581NUG)
- LEARNING RESOURCES Cross-Section Plant Cell Model (1901)
- Bigjigs Toys & Games