Shop All Toys & Games
Bigjigs
Firefighters Figurines, Set of 4
Mfr # T0117
Zoro # G1422308
original price:
$28.12
8% off
new price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Color Multi
- Material Wood
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bigjigs
- MFR # T0117
- Zoro # G1422308
- Country of Origin China
- Category Toys & Games
Details
Includes | 4 x firefighters |
Recommended Grade | Grade PK+ |
Color | Multi |
Material | Wood |
Recommended Age | 3+ Years |
Description
Set of 4 firefighters ready to race to the rescue, put out fires, rescue cats out of trees and whatever else the imagination allows! All happy and ready to work, the firefighters are dressed suitably ready for a day of fire fighting. With flexible, poseable arms and legs, each of the figures can stand or sit and this means no fire rescue mission is out of bounds! These delightful characters come with accessories, including an axe, megaphone, fire extinguisher and breathing equipment. A great way to complement a fire station set, and an ideal addition to the Tidlo Fire Station Playset. Encourages creative and imaginative play. Develops hand/eye coordination, fine motor skills and dexterity. Made from high quality, responsibly sourced materials. Conforms to current ASTM and CPSIA safety standards. Age 3+ years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Raised Panel Label, White, Labels/Roll: 300 (B30EP-176-593-WT)
- ZORO SELECT Corrugated Boxes, 29" x 17" x 20", Kraft, 10/Bundle (11G154)
- OXFORD Pressboard Report Cover 8-1/2 x11", LightBlue (12701)
- CENTRAL Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K6151G)
- BIGJIGS Crocodile Number Puzzle (BJ029)
- BIGJIGS Chunky Alphabet Puzzle - Lowercase (BB106)
- BIGJIGS Chunky Alphabet Puzzle - Uppercase (BB055)
- BIGJIGS City Fire Engine (JT131)
- BIGJIGS Teaching Clock (BJ906)
- WOODLAND SCENICS Woodland Scenics WOO5026 Built & Ready Clyde & Dales Barrel HO Factory (WOO5026)
- TEGU Magnetic Wooden Blocks, 14-Piece Set, Tints (14P-TNT-306T)
- Bigjigs Toys & Games