Shop All Toys & Games
Bigjigs
Crocodile Number Puzzle
Mfr # BJ029
Zoro # G501242814
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK+
- Material Wood
- Recommended Age 2+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bigjigs
- MFR # BJ029
- Zoro # G501242814
- UPC # 691621190296
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Includes | 10 pieces |
Recommended Grade | Grade PK+ |
Material | Wood |
Recommended Age | 2+ years |
Description
This colorful croc is waiting to teach your little ones numbers one to ten! Behind each of the numbered pieces are black dots that match the number on the wooden puzzle piece, little ones must match the number to the quantity of dots on the base board to complete the puzzle. This chunky wooden puzzle features 10 pieces that are generously sized to make it easier for little hands to lift, grasp, examine and replace. Bigjigs Toys wooden puzzles help to develop vocabulary and aid youngsters to recall words as they recognize shapes, colors and images. Helps to develop dexterity, matching skills and concentration. The wooden base board of Bigjigs Toys puzzles are printed with images and colors to aid the learning process and add educational value. Made from high quality, responsibly sourced materials. Conforms to current ASTM and CPSIA safety standards. Age 2+ years. Includes 10 play pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Heavy Duty Retractable Pull Badge Holder (19882)
- BROTHER Cartridge, Tape, 1""-Bk/Cl (BRTTZE151)
- DECKER TAPE PRODUCTS Label, DL1744, RUSH, 1-1/2" X 2" (DL1744)
- GHENT Fabric Bulletin Board 72-5/8"W x 48-5/8"H (TF46-95)
- BIGJIGS City Fire Engine (JT131)
- BIGJIGS Teaching Clock (BJ906)
- BIGJIGS Chunky Alphabet Puzzle - Lowercase (BB106)
- BIGJIGS Chunky Alphabet Puzzle - Uppercase (BB055)
- MELISSAANDDOUG Melissa And Doug 9081 Zoo Friends Hand Puppets (9081)
- MATTEL Reinhards Staupes Blink Card Game Assorted (T5931)
- JUNIOR LEARNING Magnetic Rainbow Recorders, Set of 4 (JL149)
- Bigjigs Toys & Games