Shop All Toys & Games
Bigjigs
City Fire Engine
Mfr # JT131
Zoro # G1421370
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Color Multi
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bigjigs
- MFR # JT131
- Zoro # G1421370
- UPC # 691621711316
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Color | Multi |
Material | Wood |
Includes | 1 x fire engine |
Description
Spark imaginative play with this delightfully detailed wooden City Fire Engine from Bigjigs Toys. Perfect for any budding young firefighter, this beautifully crafted vehicle is ready to rush to the scene. Young firemen and firewomen can lift and swivel the ladder to reach up high, putting out fires or rescuing cats from trees! Sure to ignite hours of imaginative play. Compatible with Tidlo Firefighters (sold separately). Develops hand/eye coordination, fine motor skills and dexterity. Encourages creative and imaginative play. Made from high quality, responsibly sourced materials. Conforms to current ASTM and CPSIA safety standards. Age 3+ years. Height: 7.08", Width: 11.22", Depth: 4.72".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Ballpoint Pen, Retractable, Fine, Blue (29220)
- AVERY DENNISON Label, 2x2", White, PK300 (22806)
- KYOCERA Magenta Toner Cartridge 15K YLD (TK8337M)
- SCOTCH TAPE MOUNTING CLR 1""X60"" (410H)
- BIGJIGS Teaching Clock (BJ906)
- BIGJIGS Crocodile Number Puzzle (BJ029)
- BIGJIGS Chunky Alphabet Puzzle - Uppercase (BB055)
- BIGJIGS Chunky Alphabet Puzzle - Lowercase (BB106)
- LEARNING RESOURCES Pretend And Play® Healthy Food Set (5340)
- GET READY KIDS Multicultural Girl Doll, Asian (636)
- VALLEJO PAINT Vallejo Paint LGNFRT612 FORETOLD - Fatesworn (LGNFRT612)
- Bigjigs Toys & Games