Shop All Toys & Games
Bigjigs
Chunky Alphabet Puzzle - Uppercase
Mfr # BB055
Zoro # G7555837
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Wood
- Includes 1 puzzle board, 26 letters
- Recommended Grade Grade PK-1
- Recommended Age 18+ Months
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bigjigs
- MFR # BB055
- Zoro # G7555837
- UPC # 691621160558
- Country of Origin Indonesia
- Category Toys & Games
Details
Color | Assorted |
Material | Wood |
Includes | 1 puzzle board, 26 letters |
Recommended Grade | Grade PK-1 |
Recommended Age | 18+ Months |
Description
Learning the alphabet and how to spell need not be daunting with the help of this brightly colored wooden puzzle. Each individual letter is color coordinated with its base slot to help develop recall and recognition skills. Each chunky wooden puzzle piece is generously sized to make it easier for little hands to lift, grasp, examine and replace. Helps to develop dexterity, matching skills and concentration. The wooden base boards of Bigjigs Toys puzzles are printed with images or colors to aid the learning process and add educational value. Made from high quality, responsibly sourced materials. Conforms to current ASTM and CPSIA safety standards. Age 18+ months. Measures 11" x 11" x 1-1/2".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.R. MOON PENCIL CO Try Rex® Pencil, Jumbo With Eraser, 12 Per Pack, PK3 (B21T)
- EPSON T320 (320) Ink, Black/Cyan/Magenta/Yellow (T320)
- UNI-BALL Retractable Gel Pen, Medium 0.7 mm, Blue PK12 (33951)
- PACON Rotary Rack-Kraft Rolls, f/ 48" Rolls, 24"x58"x28", Gray (PAC67542)
- BIGJIGS City Fire Engine (JT131)
- BIGJIGS Chunky Alphabet Puzzle - Lowercase (BB106)
- BIGJIGS Teaching Clock (BJ906)
- BIGJIGS Crocodile Number Puzzle (BJ029)
- DOWLING MAGNETS Electric Motor/Generator Kit (731101)
- JAX LTD Sequence® for Kids™ Game (8004)
- TOMY Jd Real Sounds Lawn Mowr (35060)
- Bigjigs Toys & Games