Shop All Ice Scrapers
This Product is Discontinued
Bigfoot
Big Foot Ice Krusher, 48in Ice Scraper and Ice Chopper (Discontinued)
Mfr # 1489-1
Zoro # G210901309
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bigfoot
- MFR # 1489-1
- Zoro # G210901309
- UPC # 72358114890
- Country of Origin China
- Category Ice Scrapers
Description
Destroy ice with the Heavy Duty Ice Krusher - Chopper and Scraper. When Winter hits and you get heavy accumulations of snow and ice, nothing breaks it up like the Ice Krusher. With a blade made from heavy gauge steel, this ice scrapper is designed to crush ice on hard surfaces like driveways and sidewalks. The extra long, 48in handle provides plenty of leverage and gives great reach for most jobs. Use it to knock down icicles from a distance so you don't risk injury from the falling chunks.The edge of the Ice Chopper is flattened and widened to make it extremely effective at wedging out ice. The pointed portions of the edge can further be used to crack and separate tougher patches of snow and ice. This shape is great as a scraper but makes the whole tool useful for lots of applications. It can act as a hoe or shovel for lifting out plant and weed roots. it is size and shape are perfect for edging and digging in between sidewalk and driveway cracks. For the ultimate ice scraper and frozen material remover, get the Heavy-Duty Ice Krusher Ice Scraper by EMSCO Group - Makers of the original plastic snow shovel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS 60 IN. HD EXT. Q-RELEASE HANDLE EXTRA WIDE I (80037)
- AFTERMARKET 9540461 Replacement Belt (1/2x78) Fits Cub Cadet Fits Troy-Bilt (LAB40-0592)
- LEWIS Mattock Spade Shovel, Steel, 15 in (6704)
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-50X70)
- BIGFOOT 9in Ice Scraper, Car Glovebox Size, Polyethylene (1700-1)
- BIGFOOT Heavy Duty Ice Krusher, Ice Scraper with 2-Fisted Shock Absorbing D-Grip, Wood Handle (1689-1)
- BIGFOOT Waterproof Glove and Ice Scraper (1705-1)
- CFC DISTRIBUTORS Replacement Poly Blade for Wood Handle and Steel D-Handle Scrapers (CF1036S)
- CFC DISTRIBUTORS Replacement Poly Blade for Wood Handle and Steel D-Handle Scrapers (CF818S)
- HOPKINS Ice Chipper Frost Removal Head 11 Length With Rubber Grip Yellow and Black Plastic Single (14120Y)
- TOTALTURF Ssc Sidewalk-Ice Scraper Union Delux (TO112048)
- Bigfoot Ice Scrapers