42in Telescoping Swivel Snowbrush and Ice Scraper, Comfort Grip, Pin Lock
Mfr # 1708-1
Zoro # G610901213
Key Features
- Head Width 6 in
- Handle Length 42 in
- Color Assorted
- Handle Material Polyethylene
- For Use With Snow removal for vehicles cars
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bigfoot
- MFR # 1708-1
- Zoro # G610901213
- UPC # 72358317086
- Country of Origin Cambodia
- Category Snow Brushes
Dimensions
Head Width | 6 in |
Handle Length | 42 in |
Depth | 2.5 in |
Details
Color | Assorted |
Handle Material | Polyethylene |
For Use With | Snow removal for vehicles cars |
Includes | Bigfoot 42" Telescoping Swivel Snowbrush and Ice Scraper - Comfort Grip - Pin Lock |
Application | Outdoors |
Description
Blast through winter ice with the Bigfoot 42in Telescoping Snowbroom and Ice Scraper with Pivoting Head!This amazing ice scraper is perfect for the car or truck. While it packs down to a couple feet for convenient storage, it fully extends to 42in for a big reach across windshields on even large road vehicles. There's no need to have a big bulky scraper in the trunk or backseat with this snowbroomMade from a safe and durable polyethylene and aluminum, this ice scraper is safe to use on glass without gouging. It features two different heads to tackle all your snow scraping issues. The soft, yet firm, bristles knock away thick layers of snow and loose accumulation. This head can also be rotated a full 90 degrees in either direction for pulling snow at awkward angles with ease. Flip the brush over and you can really go to town with the wide scraping edge. The edge is reinforced so you can really push hard without breaking. The whole snowbroom is weather-resistant and will stand the test of time. The handle features a brightly colored, foam grip that is easy to grasp and allows you to leverage the snowbrush with ease while you knock away ice and snow.EMSCO Group is the original manufacturer of the plastic snow shovel and continues to lead the way in developing and innovating winter and cleaning products. Get your Bigfoot 42in Telescoping Snowbroom and Ice Scraper today!
- •HEAVY DUTY ICE SCRAPER - This ice scraper is designed to battle tough ice. The rugged construction will hold up in frigid temperatures and serious scrapings.
- •REINFORCED EDGE - This ice scraper is specially designed so the scraping edge is reinforced and won't bend or yield to ice
- •EXTENDABLE LENGTH - Adjust the length all the way out to a full 42" with the telescoping, pin-lock, metal handle
- •QUALITY CONSTRUCTION - This car ice scraper is crafted from durable, weatherproof and glass-safe materials. It also includes a handy comfort grip that's easy on gloved hands.
- •TRUSTED BRAND – EMSCO, maker of the original plastic shovel, features a complete line of snow shovels and ice scrapers that are innovative, heavy-duty, and proudly made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Pacifica Fabric, Hunter Green (194061037294)
- SEACHOICE Brass Hose Nozzle With Adjustable Spray Locking Lever (79631)
- THETFORD Thetford 32501 Premium RV Black Streak and Bug Remover - 32 oz. (32501)
- HARDCORE Gate Guide Assembly, Zinc, 3/4" W (CI2300)
- BIGFOOT 60in Telescoping Snowbroom and Ice Scraper, One Touch Pivoting Head and Enhanced Foam Grip (1721-1)
- SUBZERO Snow Broom, Swivel Head, 60 In. (15781)
- AMES 36" Auto Foa Snow Brush (ABTT3612)
- SUBZERO Swivel Head Snow Brush, 35 In. L (14038)
- HOPKINS Hopkins 98934 34 in. Mega Maxx Snow Brush (H22-98934)
- MALLORY Snow Broom/Scraper, 10-3/4" Head Width (583-EPCFPV)
- HOPKINS Extendable Snowbroom And Snow Brush (34 To 52 In. (14052)
- Bigfoot Snow Brushes