23in Snowbrush with Scraper, Foam Comfort Grip
Mfr # 1716-1
Zoro # G210901163
Key Features
- Head Width 6 in
- Handle Length 23.75 in
- Color Assorted
- Handle Material Polyethylene
- Depth 2.5 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bigfoot
- MFR # 1716-1
- Zoro # G210901163
- UPC # 72358317161
- Country of Origin Cambodia
- Category Snow Brushes
Dimensions
Head Width | 6 in |
Handle Length | 23.75 in |
Depth | 2.5 in |
Details
Color | Assorted |
Handle Material | Polyethylene |
Includes | Bigfoot 23" Snowbrush with Scraper - Foam Comfort Grip |
For Use With | Snow removal for vehicles cars |
Application | Outdoors |
Description
Blast through winter ice with the Bigfoot 23in Snowbrush with Ice Scraper!This little ice scraper is perfect for the car or truck. At just under two feet long, it easily fits inside your trunk or back seat. But it still has plenty of reach to take care of most any windshield.Made from a safe and durable polyethylene, this ice scraper can be used on glass without gouging. It features two different heads to tackle all your snow scraping issues. The soft, yet firm, bristles knock away thick layers of snow and loose accumulation. Flip the brush over and you can really go to town with the wide scraping edge. The edge is reinforced so you can really push hard without breaking. The whole snowbroom is weatherproof and will stand the test of time. The handle features a brightly colored, foam grip that is easy to grasp and allows you to leverage the snowbrush with ease while you knock away ice and snow. There's even a small molded handle to provide more leverage.EMSCO Group is the original manufacturer of the plastic snow shovel and continues to lead the way in developing and innovating winter and cleaning products. Get your Bigfoot 23in Car Snowbrush and Ice Scraper today!
- •HEAVY DUTY ICE SCRAPER - This ice scraper is designed to battle tough ice. The rugged construction will hold up in frigid temperatures and serious scrapings.
- •REINFORCED EDGE - This ice scraper is specially designed so the scraping edge is reinforced and won't bend or yield to ice
- •PERFECT SIZE - Not too big to store and not to small to reach across your windshield, this ice scraper is sized just right for all occasions
- •QUALITY CONSTRUCTION - This car ice scraper is crafted from durable, weatherproof and glass-safe materials. It also includes a handy comfort grip that's easy on gloved hands.
- •TRUSTED BRAND – EMSCO, maker of the original plastic shovel, features a complete line of snow shovels and ice scrapers that are innovative, heavy-duty, and proudly made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT TRAY TABLE (2020129994)
- CATCHMASTER Glue Trap, Disposable, Bait Box Trap, Heavy Duty, For Rodents and Snakes, 2 Pack (404SD)
- MTD Deck Asm 42 W/Wheel Brkts (983-04261-0637)
- BIOADVANCED All-In-1 32 Oz. Concentrate Rose & Flower Care (701260B)
- BIGFOOT 60in Telescoping Snowbroom and Ice Scraper, One Touch Pivoting Head and Enhanced Foam Grip (1721-1)
- MAX LTD 32 ALU Snow Brush (XD9151)
- FROSTBITE Swivel Snow Brush, 36 (074-19636)
- MAX LTD Foam Snow Broom (XD9501)
- JONES STEPHENS 44 in. Telescopic Snow Brush with Scraper (S80201)
- VERANDA 2610xB 48 In. Extender Snowbroom (VE106241)
- SUBZERO Snow Broom/Scraper, 12-3/4" Head Width (14180)
- Bigfoot Snow Brushes