Shop All Coffee and Tea
Bigelow
Tea, Pods, English Breakfast Flavor, PK18
Mfr # RCB09906
Zoro # G1950445
original price:
$9.35
7% off
new price: $8.69
/pk 18, $0.48/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Pod
- Beverage Flavor English Breakfast
- Coffee Roast/Tea Type Black
- Caffeine Type Caffeinated
- Beverage Format Tea Bags
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bigelow
- MFR # RCB09906
- Zoro # G1950445
- UPC # 072310099067
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Tea |
Beverage Package & Style | Pod |
Beverage Flavor | English Breakfast |
Coffee Roast/Tea Type | Black |
Caffeine Type | Caffeinated |
Beverage Format | Tea Bags |
Package Weight | 0.11 oz |
Net Weight | 1.9 oz |
Beverage Package Style | Pod |
Includes | 18 pods |
Product Type | Tea |
Sub-Brand | Bigelow(R) |
Description
Tea, Net Weight 1.9 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Black, Package Weight 0.11 oz, Sub-Brand Bigelow(R), Beverage Flavor English Breakfast, Product Type Tea, Caffeine Type Caffeinated, Beverage Format Tea Bags, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Arrow Standard Particulate Filter F354F, Zinc/Poly Bowl With Float Drain, 1/2" NPT, 150 PSI (F354F)
- TURBO AIR Bracket Cutting Board (M725200100)
- STAR MANUFACTURING Micro Switch (2E-30301-02)
- CHICAGO METALLIC Sheet Pan, Stainless Steel, 18x26 (40700)
- BIGELOW Steep Tea, Lemon Ginger, 1.6 oz Tea Bag, PK20 (RCB17704)
- BIGELOW Tea, Green, Flavor, Single, PK168 (00388CT)
- BIGELOW Tea, 2.4 oz Net Wt, Ground, PK24 (6060)
- BIGELOW Tea, Bigelow, Chamoml, PK28 (00401)
- BIGELOW Tea, Bigelow Green Tea, PK64 (30568)
- BIGELOW Green Tea Assortment, Tea Bags, PK384 (RCB30568CT)
- MARS DRINKS Coffee, Morning Roast, PK100 (A182)
- Bigelow Beverages