Shop All Coffee and Tea
Bigelow
Tea, Green, Box, Assorted, PK6
Mfr # 30568CT
Zoro # G6913921
product price: $100.99
/pk 6, $16.83/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Flavor Green Tea
- Coffee Roast/Tea Type Green
- Caffeine Type Decaffeinated
- Beverage Package Style Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bigelow
- MFR # 30568CT
- Zoro # G6913921
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Tea, Green, Box, Assorted, PK6 |
Beverage Flavor | Green Tea |
Coffee Roast/Tea Type | Green |
Caffeine Type | Decaffeinated |
Beverage Package Style | Bag |
Description
Tea,Green,Box,Assorted,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Capacitor, Start 2252328 145-174Mfd 165V (915104)
- COMMERCIAL CHEF 900 Watt Counter Top Microwave Oven, 0.9 Cubic Feet, Black Cabinet (CHM990B)
- WILEY WALLABY Licorice Allsorts 8 oz., PK10 (121123)
- CRES COR Thermostat For - Part# 0848-062 (0848-062)
- BIGELOW Green Tea with Blueberry Acai Tea Bags, 20PK (11000839)
- BIGELOW Tea, Earl Grey, Pod, PK18 (08906)
- BIGELOW Tea Tray Packs, 8 Assorted Teas, 128/BD PK (BTC10568BD)
- BIGELOW Tea, Bags, Assorted Flavors, PK6 (15577)
- BIGELOW Raspberry Royale Tea Bags, 28PK (11010340)
- BIGELOW Botanicals Watermelon Cucumber Mint Cold Water Herbal Infusion, 0.7 oz Tea Bag, PK18, 18PK (RCB39004)
- VICTOR ALLEN White Choc Caramel Single Serve, PK72 (FG016400)
- Bigelow Beverages