Shop All Coffee and Tea
Bigelow
Tea, Cozy Chamomile, Pod, PK18
Mfr # 10906
Zoro # G4491019
original price:
$12.95
6% off
new price: $12.15
/pk 18, $0.68/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Pod
- Beverage Flavor Cozy Chamomile
- Coffee Roast/Tea Type Herbal
- Beverage Package Style Pods
- Net Weight 1.9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bigelow
- MFR # 10906
- Zoro # G4491019
- UPC # 072310109063
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Tea |
Beverage Package & Style | Pod |
Beverage Flavor | Cozy Chamomile |
Coffee Roast/Tea Type | Herbal |
Beverage Package Style | Pods |
Net Weight | 1.9 oz |
Includes | 18 pods |
Description
Tea Pods, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRUNCH N MUNCH Crunch N Munch Caramel Popcorn With Peanuts, PK12 (6414410626)
- ICE-O-MATIC Water Pump - 230V For - Part# Ice9161079-03 (ICE9161079-03)
- PERLICK Cleaner, Blc, Beer Line, 32 Oz (BLC32)
- HAMILTON BEACH Smooth Touch Chrome Electric Can Opener (76607)
- BIGELOW Tea, Bags, Assorted Flavors, PK6 (15577)
- BIGELOW Cozy Chamomile Herbal Tea Bags, 28PK (11010401)
- BIGELOW Tea, Bags, Assorted, Green Tea, PK168 (10578)
- BIGELOW Tea, Green, Prem, Bigelow, PK60 (00450)
- BIGELOW Tea, Bigelow, Chamoml, PK28 (00401)
- BIGELOW Steep Tea, Earl Grey, 1.28 oz Tea Bag, PK20 (RCB17700)
- CELESTIAL SEASONINGS Tea, Celestial, Lemon, PK25 (031010)
- Bigelow Coffee and Tea