Shop All Coffee and Tea
Bigelow
Tea, Bigelow Prem, PK100
Mfr # 00351
Zoro # G4491411
product price: $10.75
/pk 100, $0.11/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Bag
- Beverage Flavor Premium Ceylon
- Beverage Format Tea
- Net Weight 0.852 lbs
- Capacity 0.8 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bigelow
- MFR # 00351
- Zoro # G4491411
- UPC # 072310003514
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Tea |
Beverage Package & Style | Bag |
Beverage Flavor | Premium Ceylon |
Beverage Format | Tea |
Net Weight | 0.852 lbs |
Capacity | 0.8 lbs |
Description
Tea,Bigelow Prem,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEER Fan Guard With Screws On Cente (1396023)
- ROSSETO SERVING SOLUTIONS EZ-SERV® 1.3 Gal. 3-Container Tabletop Dispenser with Walnut Tray, 1 EA (EZ520)
- HOBART Spring, Door Hinge - Left Side (00-497027-00002)
- COMMERCIAL COOL 7.0 Cu. Ft. Chest Freezer (CCFE76)
- BIGELOW Tea Tray Packs, 8 Assorted Teas, 128/BD PK (BTC10568BD)
- BIGELOW Tropical Iced Green Tea, K-Cup, 0.10 oz, PK22, 22PK (5000364656)
- BIGELOW Tea, Bigelow Green, PK28 (00388)
- BIGELOW Steep Tea, Lemon Ginger, 1.6 oz Tea Bag, PK20 (RCB17704)
- BIGELOW Tea, Green, Box, Assorted, PK6 (30568CT)
- BIGELOW Tea, Bags, Assorted Flavors, PK6 (15577)
- AUTHENTIC DONUT SHOP BLEND Chocolate Buttercrunch, Soft Coffee Pods, PK96 PK (RI8308)
- Bigelow Beverages