Shop All Coffee and Tea
Bigelow
Tea, Bigelow, Mint Medley, PK28
Mfr # 10393
Zoro # G4491378
product price: $5.59
/pk 28, $0.20/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Bag
- Beverage Flavor Mint Medley Herbal Tea
- Caffeine Type Non-Caffeinated
- Beverage Package Style Tea Bag
- Beverage Format Tea
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bigelow
- MFR # 10393
- Zoro # G4491378
- UPC # 072310003934
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Tea |
Beverage Package & Style | Bag |
Beverage Flavor | Mint Medley Herbal Tea |
Caffeine Type | Non-Caffeinated |
Beverage Package Style | Tea Bag |
Beverage Format | Tea |
Net Weight | 0.1 lbs |
Product Type | Tea |
Sub-Brand | Bigelow(R) |
Description
Tea, Net Weight 1.82 oz, Beverage Package Style Tea Bag, Coffee Roast/Tea Type Not Applicable, Sub-Brand Bigelow(R), Beverage Flavor Mint, Product Type Tea, Caffeine Type Non-Caffeinated, Beverage Format Tea Bags, Package Quantity 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN STEAM Dial F ( Gmtse-30-40 ) (4352-1)
- DELFIELD Thermostat (2194202)
- INSINGER Valve, Pressure Rlf 42433 (D2507)
- IMPERIAL COOKING EQUIPMENT Micro Switch (1155)
- BIGELOW Premium Green Tea Bags, 60PK (11000450)
- BIGELOW Tea, Earl Grey, Pod, PK18 (08906)
- BIGELOW Botanicals Watermelon Cucumber Mint Cold Water Herbal Infusion, 0.7 oz Tea Bag, PK18, 18PK (RCB39004)
- BIGELOW Tea, Green, Prem, Bigelow, PK60 (00450)
- BIGELOW Raspberry Royale Tea Bags, 28PK (11010340)
- BIGELOW Benefits Turmeric Chili Matcha Green Tea, 0.6 oz Tea Bag, PK18, 18PK (RCB00826)
- FOLGERS Coffee Packet, Regular, 0.9oz, PK40 (2550006239)
- Bigelow Coffee and Tea