Shop All Coffee and Tea
Bigelow
Tea, Bigelow Green, PK28
Mfr # 00388
Zoro # G4491439
original price:
$6.29
16% off
new price: $5.25
/pk 28, $0.19/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Bag
- Beverage Flavor Green Tea
- Coffee Roast/Tea Type Green
- Caffeine Type Caffeinated
- Beverage Format Tea
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bigelow
- MFR # 00388
- Zoro # G4491439
- UPC # 072310003880
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Tea |
Beverage Package & Style | Bag |
Beverage Flavor | Green Tea |
Coffee Roast/Tea Type | Green |
Caffeine Type | Caffeinated |
Beverage Format | Tea |
Beverage Package Style | Tea Bag |
Net Weight | 0.33 lbs |
Product Type | Tea |
Sub-Brand | Bigelow(R) |
Description
Tea, Net Weight 1.28 oz, Beverage Package Style Tea Bag, Coffee Roast/Tea Type Green, Sub-Brand Bigelow(R), Beverage Flavor Green Tea, Product Type Tea, Caffeine Type Caffeinated, Beverage Format Tea Bags, Package Quantity 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Pierced Pasta Scoop (PP-RAV)
- T&S BRASS Swing 12 Length 3/4- Nozzle (5SP-12)
- BAYHEAD PRODUCTS Plastic Tray, 55"x12"x1.5", PK3 (KWT-1)
- BEVERAGE-AIR Nylon Pivot Cam (401-242B)
- BIGELOW Tea Tray Packs, 8 Assorted Teas, 128/BD PK (BTC10568BD)
- BIGELOW Benefits Turmeric Chili Matcha Green Tea, 0.6 oz Tea Bag, PK18, 18PK (RCB00826)
- BIGELOW Green Tea with Blueberry Acai Tea Bags, 20PK (11000839)
- BIGELOW Tea, 2.4 oz Net Wt, Ground, PK24 (6058)
- BIGELOW Earl Grey Green Tea Bags, 20PK (11000823)
- BIGELOW Tea, Earl Grey, Pod, PK18 (08906)
- BIGELOW Botanicals Watermelon Cucumber Mint Cold Water Herbal Infusion, 0.7 oz Tea Bag, PK18, 18PK (RCB39004)
- Bigelow Beverages