Shop All Coffee and Tea
Bigelow
Tea, Bigelow, Chamoml, PK28
Mfr # 0401
Zoro # G4491405
original price:
$5.55
4% off
new price: $5.29
/pk 28, $0.19/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Box
- Beverage Flavor Cozy Chamomile
- Caffeine Type Non-Caffeinated
- Beverage Format Tea
- Net Weight 0.33 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bigelow
- MFR # 0401
- Zoro # G4491405
- UPC # 072310004016
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Tea |
Beverage Package & Style | Box |
Beverage Flavor | Cozy Chamomile |
Caffeine Type | Non-Caffeinated |
Beverage Format | Tea |
Net Weight | 0.33 lbs |
Beverage Package Style | Tea Bag |
Product Type | Tea |
Sub-Brand | Bigelow(R) |
Description
Tea, Net Weight 1.02 oz, Beverage Package Style Tea Bag, Coffee Roast/Tea Type Not Applicable, Sub-Brand Bigelow(R), Beverage Flavor Chamomile, Product Type Tea, Caffeine Type Non-Caffeinated, Beverage Format Tea Bags, Package Quantity 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Open Face Tf Server Stand (38929.0002)
- SCOTSMAN Manifold (02-3518-01)
- BASICWISE Large BPA-Free Plastic Food Saver, Kitchen Food Cereal Storage Containers with Graduated Cap, PK 3 (QI003216.3L)
- CRESTWARE Cleaver, Straight, 6 in. L, White (KN60)
- BIGELOW Tea, Bags, Assorted Flavors, PK6 (15577)
- BIGELOW Lemon Ginger Herbal Tea Bags, 28PK (11010395)
- BIGELOW Tea, Bigelow, Mint Medley, PK28 (10393)
- BIGELOW Raspberry Royale Tea Bags, 28PK (11010340)
- BIGELOW Vanilla Chai Tea Bags, 28PK (11010362)
- BIGELOW Tea, Bag, Green Tea with Lemon Flavor, PK28 (RCB10346)
- BROMLEY Tea Filt/Pouch 4 oz., PK32 (BRO100042)
- Bigelow Beverages