Shop All Coffee and Tea
Bigelow
Tea, Bigelow, Assorted, PK168
Mfr # 577
Zoro # G4491028
product price: $31.45
/pk 168, $0.19/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Bag
- Beverage Flavor Assorted
- Caffeine Type Caffeinated
- Beverage Format Tea
- Net Weight 2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bigelow
- MFR # 577
- Zoro # G4491028
- UPC # 072310155770
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Tea |
Beverage Package & Style | Bag |
Beverage Flavor | Assorted |
Caffeine Type | Caffeinated |
Beverage Format | Tea |
Net Weight | 2 lbs |
Beverage Package Style | Tea Bag |
Product Type | Tea |
Includes | Cozy Chamomile; Earl Grey; English Teatime; Green Tea; Green Tea with Lemon; Lemon Ginger |
Sub-Brand | Bigelow(R) |
Description
Tea, Net Weight 10.55 oz, Beverage Package Style Tea Bag, Coffee Roast/Tea Type Not Applicable, Sub-Brand Bigelow(R), Beverage Flavor Assorted, Product Type Tea, Caffeine Type Caffeinated, Beverage Format Tea Bags, Package Quantity 168
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG Motor, Convection Oven For - Part# Lg2U-30200-12 (LG2U-30200-12)
- PORTION PAC Portion Pac Mayonnaise 9g Packet, PK200 (00716037215705)
- GLOBE Drive Belt Gc12D (D55)
- SIGNIFY Philips Advance ICN4S54-90C-2LSG Elect. Ballast, 4- 54W T5HO Lamps, Programmed Start, 1.0 BF, 120-277 (ICN4S54-90C-2LSG)
- BIGELOW Tea, Bag, Green Tea with Lemon Flavor, PK28 (RCB10346)
- BIGELOW Premium Green Tea Bags, 60PK (11000450)
- BIGELOW Tea, Bigelow, Chamoml, PK28 (00401)
- BIGELOW Green Tea with Pomegranate Tea Bags, 28PK (11010363)
- BIGELOW Cozy Chamomile Herbal Tea Bags, 28PK (11010401)
- BIGELOW Decaffeinated Green Tea, Green Decaf, 0.34 lbs, PK28 (RCB10347)
- FOLGERS Folgers Classic Roast Caffeinated Instant Coffee Crystals 8 oz., PK6 (2550020629)
- Bigelow Beverages