Shop All Coffee and Tea
Bigelow
Tea, 2.4 oz Net Wt, Ground, PK24
Mfr # 6060
Zoro # G505310489
product price: $20.89
/pk 24, $0.87/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Green Tea
- Coffee Roast/Tea Type Green
- Caffeine Type Caffeinated
- Net Weight 2.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bigelow
- MFR # 6060
- Zoro # G505310489
- UPC # 611247354599
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Tea |
Beverage Package & Style | K-Cup |
Beverage Flavor | Green Tea |
Coffee Roast/Tea Type | Green |
Caffeine Type | Caffeinated |
Net Weight | 2.4 oz |
Beverage Package Style | Pod |
Beverage Format | Ground |
Package Weight | 0.1 oz |
For Use With | Keurig K-Cup System |
Product Type | Tea |
Sub-Brand | Bigelow(R) |
Description
Tea, Net Weight 2.4 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Green, Package Weight 0.1 oz, Sub-Brand Bigelow(R), Beverage Flavor Green Tea, Product Type Tea, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Infinite Switch (2J-200538)
- QUAKER OATS COOKIE, MINI, VANLA, GRNMAS PK (QKR45096)
- GE Cover Vegetable Pan (WR32X10398)
- DAYCO 2 1/4 In. X 6 Ft. Defrost Hose, 80169 (80169)
- BIGELOW Tea, Bags, Assorted, Green Tea, PK168 (10578)
- BIGELOW Lemon Ginger Herbal Tea Bags, 28PK (11010395)
- BIGELOW Raspberry Royale Tea Bags, 28PK (11010340)
- BIGELOW Steep Tea, Earl Grey, 1.28 oz Tea Bag, PK20 (RCB17700)
- BIGELOW Tea, Green, Flavor, Single, PK168 (00388CT)
- BIGELOW Tea, Bigelow, Mint Medley, PK28 (10393)
- STARBUCKS Veranda Blend Coffee, Whole Bean, 1 lb Bag, 6PK (SBK12523486CT)
- Bigelow Beverages