Shop All Coffee and Tea
Bigelow
Tea, 1.66 oz Net Wt, Tea Bags, PK28
Mfr # RCB003481
Zoro # G1949842
original price:
$6.59
16% off
new price: $5.49
/pk 28, $0.20/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style Tea Bag
- Beverage Flavor Earl Grey
- Coffee Roast/Tea Type Black
- Caffeine Type Caffeinated
- Package Weight 0.06 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bigelow
- MFR # RCB003481
- Zoro # G1949842
- UPC # 072310003484
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Tea |
Beverage Package & Style | Tea Bag |
Beverage Flavor | Earl Grey |
Coffee Roast/Tea Type | Black |
Caffeine Type | Caffeinated |
Package Weight | 0.06 oz |
Beverage Package Style | Tea Bag |
Beverage Format | Tea Bags |
Net Weight | 1.66 oz |
Product Type | Tea |
Sub-Brand | Bigelow(R) |
Description
Tea, Net Weight 1.66 oz, Beverage Package Style Tea Bag, Coffee Roast/Tea Type Black, Package Weight 0.06 oz, Sub-Brand Bigelow(R), Beverage Flavor Earl Grey, Product Type Tea, Caffeine Type Caffeinated, Beverage Format Tea Bags, Package Quantity 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCEAN SPRAY Ocean Spray 100% Apple Juice 4 fl. oz. Cups, PK48 (00720)
- CURTIS Gauge Glass For - Part# Wc2025 (WC2025)
- NUTRICHEF Lid For Nccw11Cof Cooking Pot (PRTNCCW11COFCPL)
- CRESTWARE Measuring Spoon Set, HD, Stainless Steel (MEASPHD)
- BIGELOW Tea, Bigelow, Chamoml, PK28 (0401)
- BIGELOW Tropical Iced Green Tea, K-Cup, 0.10 oz, PK22, 22PK (5000364656)
- BIGELOW Lemon Ginger Herbal Tea Bags, 28PK (11010395)
- BIGELOW Organic Tea Assortment, Individually Wrapped, 120/CT, AST PK (BTC27777)
- BIGELOW Cranberry Apple Herbal Tea, 28/Box, PK28 (RCB004001)
- BIGELOW Tea, Cozy Chamomile, Pod, PK18 (10906)
- JAVA TRADING COMPANY Java One® French Roast Coffee Portion Packs, Regular, 1.5 oz., 42/Box (JAV308042)
- Bigelow Coffee and Tea