Shop All Coffee and Tea
This Product is Discontinued
Bigelow
Steep Tea, Sweet Cinnamon Black Tea, 1.6 oz Tea Bag, PK20 (Discontinued)
Mfr # RCB17712
Zoro # G5230450
This Product is Discontinued
Key Features
- Beverage Package & Style Tea Bag
- Beverage Flavor Sweet Cinnamon Black Tea
- Capacity 1.6 oz
- Standards USDA Certified Organic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bigelow
- MFR # RCB17712
- Zoro # G5230450
- UPC # 72310177123
- Country of Origin United States
- Category Coffee and Tea
Details
Beverage Package & Style | Tea Bag |
Beverage Flavor | Sweet Cinnamon Black Tea |
Capacity | 1.6 oz |
Standards | USDA Certified Organic |
Description
Bigelow® steep Tea, Sweet Cinnamon Black Tea, 1.6 oz Tea Bag, 20/Box
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.