Shop All Coffee and Tea
Bigelow
Steep Tea, Pure Green, 0.91 oz Tea Bag, PK20
Mfr # RCB17703
Zoro # G5226975
$7.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style Tea Bag
- Beverage Flavor Pure Green
- Standards USDA Certified Organic
- Capacity 0.91 oz
- Net Weight 0.91 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bigelow
- MFR # RCB17703
- Zoro # G5226975
- UPC # 72310177031
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Tea |
Beverage Package & Style | Tea Bag |
Beverage Flavor | Pure Green |
Standards | USDA Certified Organic |
Capacity | 0.91 oz |
Net Weight | 0.91 oz |
Features | Pure Green Tea—Delicate green tea, with a smooth, delicious flavor and a hint of sweetness. |
Description
Bigelow® steep Tea, Pure Green, 0.91 oz Tea Bag, 20/Box
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANCY FARMS Popcorn Cash & Carry Tray Pack 8 oz., PK45 (4050-66)
- GENUINE JOE Medium-weight Individually Wrapped Teaspoons, 1000PK (GJO18478)
- TPI Temp Control Knob (63818002)
- STAR MANUFACTURING Toggle Switch 30 A 125V 25A 250V Spst (2E-Z3808)
- BIGELOW Tea, Bigelow, Chamoml, PK28 (00401)
- BIGELOW Tea, Green, Prem, Bigelow, PK60 (00450)
- BIGELOW Green Tea Assortment, Tea Bags, PK384 (RCB30568CT)
- BIGELOW Earl Grey Tea Bags, 28PK (11010348)
- BIGELOW Tea, Earl Grey, Pod, PK18 (08906)
- BIGELOW Tea, Bigelow Green, PK28 (00388)
- COFFEE BEAN & TEA LEAF French Vanilla 2.0 oz Fraction Packs, PK18 PK (012310)
- Bigelow Beverages