Shop All Coffee and Tea
Bigelow
Steep Tea, Lemon Ginger, 1.6 oz Tea Bag, PK20
Mfr # RCB17704
Zoro # G5228621
product price: $7.59
/pk 20, $0.38/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style Tea Bag
- Beverage Flavor Lemon Ginger
- Standards USDA Certified Organic
- Capacity 1.6 oz
- Net Weight 1.6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bigelow
- MFR # RCB17704
- Zoro # G5228621
- UPC # 72310177048
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Tea |
Beverage Package & Style | Tea Bag |
Beverage Flavor | Lemon Ginger |
Standards | USDA Certified Organic |
Capacity | 1.6 oz |
Net Weight | 1.6 oz |
Features | Organic Lemon Ginger—Spicy ginger root and zesty citrus combine for a flavorful cup of caffeine free herbal tea. |
Description
Bigelow® steep Tea, Lemon Ginger, 1.6 oz Tea Bag, 20/Box
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Start Device (W10194431)
- QUIKSERV Cable For Weight #60 (5601)
- LOGO BRANDS Michigan 15oz Stripe Mug (171-C15SM)
- HOSHIZAKI Water Valve (4A5251-03)
- BIGELOW Tea, Bigelow Green Tea, PK64 (30568)
- BIGELOW Earl Grey Green Tea Bags, 20PK (11000823)
- BIGELOW Steep Tea, Earl Grey, 1.28 oz Tea Bag, PK20 (RCB17700)
- BIGELOW K-Cup, Tea, Earl Grey, 96PK (5000363675)
- BIGELOW Benefits Lemon and Echinacea Herbal K-Cup, 0.11 oz, PK22, 22PK (GMT2025)
- BIGELOW Tea Tray Packs, 8 Assorted Teas, 128/BD PK (BTC10568BD)
- STARBUCKS COFFEE, ITALIAN, 8 PACK (SBK12407838)
- Bigelow Beverages