Shop All Coffee and Tea
Bigelow
Steep Tea, Chamomile Citrus Herbal, 1 oz Tea Bag, PK20
Mfr # RCB17707
Zoro # G5229601
product price: $7.25
/pk 20, $0.36/ea
$7.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style Tea Bag
- Beverage Flavor Chamomile Citrus Herbal
- Standards USDA Certified Organic
- Capacity 1 oz
- Net Weight 1 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bigelow
- MFR # RCB17707
- Zoro # G5229601
- UPC # 72310177079
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Tea |
Beverage Package & Style | Tea Bag |
Beverage Flavor | Chamomile Citrus Herbal |
Standards | USDA Certified Organic |
Capacity | 1 oz |
Net Weight | 1 oz |
Features | Chamomile Citrus Herbal—Natural chamomile, blended with a hint of lemon provides a sweet and soothing way to unwind; caffeine free herbal tea. |
Description
Bigelow® steep Tea, Chamomile Citrus Herbal, 1 oz Tea Bag, 20/Box
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Grinder Plate - 3/16" (00-16424-1)
- CLEVELAND Tube, Glass - W/Red Stripe And Washers (FK07302)
- FAME FABRICS Counter Coat, Male, Tan, K73, SM (81828)
- QUIKSERV Bottom Door Guide Screw (5585)
- BIGELOW Lemon Ginger Herbal Tea Bags, 28PK (11010395)
- BIGELOW Tea, 1.66 oz Net Wt, Tea Bags, PK28 (RCB003481)
- BIGELOW Tea, Cozy Chamomile, Pod, PK18 (10906)
- BIGELOW Steep Tea, Pure Green, 0.91 oz Tea Bag, PK20 (RCB17703)
- BIGELOW Tropical Iced Green Tea, K-Cup, 0.10 oz, PK22, 22PK (5000364656)
- BIGELOW Tea, Earl Grey, Pod, PK18 (08906)
- JFG 1.5 oz. JFG Cafe Blend Filter Pack, PK42 (41410-11093)
- Bigelow Beverages