Shop All Coffee and Tea
Bigelow
steep Café Organic Green Tea, Tropical, 50PK
Mfr # RCB19969
Zoro # G003474171
product price: $39.69
/pk 50, $0.79/ea
$39.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style Bag
- Beverage Flavor Tropical
- Beverage Format Green Tea
- Net Weight 0.7 lbs
- Standards Kosher Certified; USDA Certified Organic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bigelow
- MFR # RCB19969
- Zoro # G003474171
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Green Tea |
Beverage Package & Style | Bag |
Beverage Flavor | Tropical |
Beverage Format | Green Tea |
Net Weight | 0.7 lbs |
Standards | Kosher Certified; USDA Certified Organic |
Description
Premium full leaf tea. Conveniently packaged in individually wrapped pyramid bags. Organic, all natural, gluten free, non GMO.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Assembly Kit-Contactor I (00-968056)
- KEEBLER Keebler® Club & Cheddar Crackers, 12 PK (21163)
- STOELTING Faucet Piston (BR0152)
- COMPONENT HARDWARE Button Valve, For Pre-Rinse Or (KL50-Y027)
- BIGELOW Steep Tea, Earl Grey, 1.28 oz Tea Bag, PK20 (RCB17700)
- BIGELOW Tea, Bags, Assorted, Green Tea, PK168 (10578)
- BIGELOW Tea Tray Packs, 8 Assorted Teas, 128/BD PK (BTC10568BD)
- BIGELOW Steep Tea, Lemon Ginger, 1.6 oz Tea Bag, PK20 (RCB17704)
- BIGELOW Green Tea Single Serve Keurig K-Cup Pods, 24PK (110KCBGGREEN)
- BIGELOW Green Tea with Lemon Tea Bags, 28PK (11010346)
- PAPANICHOLAS COFFEE Dutch Chocolate Cocoa, PK24 (79224)
- Bigelow Coffee and Tea