Shop All Coffee and Tea
Bigelow
Benefits Turmeric Chili Matcha Green Tea, 0.6 oz Tea Bag, PK18, 18PK
Mfr # RCB00826
Zoro # G605742364
product price: $9.19
/pk 18, $0.51/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Tea Bag
- Beverage Flavor Turmeric Chili Matcha
- Size Single Serving
- Net Weight 0.19 lbs
- Standards Certified Non-GMO; Kosher Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bigelow
- MFR # RCB00826
- Zoro # G605742364
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Beverages |
Beverage Package & Style | Tea Bag |
Beverage Flavor | Turmeric Chili Matcha |
Net Weight | 0.19 lbs |
Standards | Certified Non-GMO; Kosher Certified |
Description
Every day is the perfect day to refresh with this wonderfully herbaceous tea. Smooth and balanced, premium green-leaf tea with matcha marine notes paired against earthy turmeric and an ever-so-spicy, chili- and black-pepper kick. Tear open a pouch of Benefits Turmeric Chili Matcha Green Tea, and enjoy its unparalleled flavor, freshness and aroma everywhere you go. All of us know how important it is to put good things in our bodies to help us stay strong, and that desire is the inspiration for the Benefits line. It's an everyday tea that fuels your body with ingredients that are good for you. But, of course, flavor is everything, so this tea is designed to taste fabulous while it helps you support your well-being. Benefits tea, as part of your everyday routine, might even help you to define the life you want to live. Each tea bag is specially wrapped in a flavor-sealing foil pouch to protect the tea from air, moisture and surrounding aromas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Cart Dul Ele600V60A (BP/FRS-R-60)
- STERILITE 6 qt Storage Box W/ Lid (1642)
- TRAULSEN Fan Blade 5 1/2", Ccw (13473)
- HOSHIZAKI Pump Motor (SP-5219)
- BIGELOW Steep Tea, Pure Green, 0.91 oz Tea Bag, PK20 (RCB17703)
- BIGELOW Cozy Chamomile Herbal Tea Bags, 28PK (11010401)
- BIGELOW Tea, Bigelow, Chamoml, PK28 (00401)
- BIGELOW Decaffeinated Green Tea, Green Decaf, 0.34 lbs, PK28 (RCB10347)
- BIGELOW Tropical Iced Green Tea, K-Cup, 0.10 oz, PK22, 22PK (5000364656)
- BIGELOW Tea, Bigelow, Mint Medley, PK28 (10393)
- IRON BREW Coffee, 4.59 lb. Net Weight, Whole Bean (C-1CT5CWB)
- Bigelow Beverages