Shop All Point of Purchase Displays
Bigelow
4 Over 4 Tea Rack / Merchandiser
Mfr # 11000544
Zoro # G911230425
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bigelow
- MFR # 11000544
- Zoro # G911230425
- Country of Origin United States
- Category Point of Purchase Displays
Description
Store and merchandize your boxed tea with this Bigelow 4 over 4 tea rack. This tea rack is ideal for promoting impulse sales in cafeteria lines self-service stations or at cash register stations. You can also use this rack to keep your back-of-house settings neat and organized.**Coming in an elegant black finish this rack holds 8 boxes of Bigelow tea sold separately. It also elevates tea boxes over the countertop to prevent damage from spills or moisture. Regardless of whether you use this rack to merchandise tea at your cafeteria or cafe it will keep your tea boxes neat and organized.**Overall Dimensions:*Width: 7 5/8''*Depth: 12 15/16''*Height: 19 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Light Gray/Black (U3282-2A-MP)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4-1/8 in W, 3 in H, 7-3/8 in L, Black, 20 PK (K-QUS220BK-20)
- STOREX Stacking Container, Multiple, Plastic, 10 in L, 12 5/8 in W, 7 3/4 in H, 4 gal Volume Capacity (61514U06C)
- ECONOCO 30'' Diameter Round Topper Shelf For Round Racks, Dark Brown (ROUNDSBN)
- RADIANS Radians Arctic Radwear(R) Cooling Towel Counter Display (RCS-CD2)
- VULCAN INDUSTRIES IMPULSE FIXTURE BLACK 25in. L (1022056-03PK)
- ECONOCO Horizontal Sign Holder, 7"Wx5 1/2"H, PK24 (HP/SG57H)
- ECONOCO Sign Holder, 7" x 11", Chrome, w/Stem, PK24 (MCSW/3711)
- AZAR DISPLAYS 3-Tier Horizontal Counter Bracelet Bar (900063)
- AZAR DISPLAYS Revolving 16"W x 20.25"H Pegboard Counter Display (700500-ORG)
- AZAR DISPLAYS Four-Tier Counter Step Display: 16"W x 8"D x 8"H (326042)
- Bigelow Point of Purchase Displays